DESCRIPTION

  • Gasket caps
  • Large straining capacity
  • Plugged blow-off
  • Precision machined seats
  • Self-cleaning capability

Titan Flow Control 250# Cast Iron Threaded Perforated Wye Strainer

TYS12IP

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 250
ASME Specifications
ASME B16.1
ASTM Specifications
ASTM A-126
End Connection 1
Threaded
Fitting Size 1
2-1/2 in
IsAcceptableImage
Material
Cast Iron
Maximum Pressure
400 psi
Maximum Temperature
150
Mesh Size
20
Pressure Class
250#
Size
2-1/2 in