3 in. 125# Cast Iron or Nickel Plated EPDM and Buna-N Wafer Butterfly Valve with Lever Handle
3 in. 125# Cast Iron or Nickel Plated EPDM and Buna-N Wafer Butterfly Valve with Lever Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 125, ANSI B1.1
- API:
- API 598, API 609
- ASME:
- ASME B16.1 Class 125, ASME B16.42
- Clean Bagged:
- No
- FM Approved:
- No
- IAPMO Listed -:
- No
- MSS:
- MSS SP-67, MSS SP-25
- Material:
- Cast Iron, Nickel Plated
- Maximum Temperature:
- 225
- Minimum Temperature:
- 30
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Liquid
- Type:
- A7610457
- UL Listed:
- No
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Bronze
- Valve Operator:
- Lever Handle
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve