DESCRIPTION

Titan Flow Control 300# Wye Strainer

TYS62C00P

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM A-216
Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in x 2 in
Material
Carbon Steel
Maximum Pressure
740 psi
NSF Certified
No
Pressure Class
300#
Recommended Valve Application
Oil
Width
9-31/50 in

Starting at
Call for Pricing
  • QUANTITY