3/4 x 3/4 in. Ductile Iron Threaded Wye Strainer
Model YS 12-DI 3/4 x 3/4 in. Ductile Iron Threaded Wye Strainer
Frequently Purchased Together
Product Details
- Precision machined seats
- Self-cleaning capability
- Enhanced design
- Natural gas and other special applications
- Threaded cap
- Epoxy painted
Specifications
- ANSI:
- ANSI Class 300
- ASME:
- ASME B1.20.1, ASME B16.42, ASME Class 300
- ASTM:
- ASTM A-395
- Coating:
- Epoxy
- Collection:
- Model YS 12-DI
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 3-3/4 in
- Material:
- Ductile Iron, Stainless Steel
- Maximum Temperature:
- 100
- Mesh Size:
- 20
- NSF Certified:
- No
- Pressure - High:
- 640
- Pressure Class:
- 250#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye