• Cart

DESCRIPTION

  • Bolted and cap cover designs
  • Large straining capacity
  • Precision machined seats
  • Rugged - high quality design
  • Self-cleaning capability

Titan Flow Control 600# Carbon Steel Sweat Perforated Wye Strainer

TYS82CP

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 600
ASTM Specifications
ASTM A-216
End Connection 1
Socket Weld
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Material
Carbon Steel
Maximum Pressure
1480 psi
Maximum Temperature
100
Pressure Class
600#

Starting at
Call for Pricing
  • QUANTITY