DESCRIPTION

  • Bolted and cap cover designs
  • Large straining capacity
  • Precision machined seats
  • Rugged - high quality design
  • Self-cleaning capability

Titan Flow Control 600# Carbon Steel Threaded Perforated Wye Strainer

TYS81CP

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 600
ASME Specifications
ASME B16.1
ASTM Specifications
ASTM A-126
End Connection 1
Threaded
Fitting Size 1
1 in
IsAcceptableImage
Material
Carbon Steel
Maximum Pressure
1480 psi
Maximum Temperature
100
Pressure Class
600#
Size
1 in