4 in. Carbon Steel Wafer Check Valve
CV 42-CS 4 in. Carbon Steel Wafer Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Set at 50 psi
- Spring loaded
- Iron body construction
- Seat is located above drain to prevent water from being trapped and sediment from fouling the seat
- Valve protects hot water space heating boiler equipment from excessive pressure
- Non-mechanical seat-to-disc alignment will not stick or freeze
- Automatic reseating
Specifications
- ANSI:
- ANSI 16.5, ANSI 594
- API:
- API 594, API 598
- ASME:
- ASME 16.5, ASME Class 150
- ASTM:
- ASTM A-216 Grade WCB, ASTM A105
- Coating:
- Epoxy
- Collection:
- CV 42-CS
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- Height:
- 7-1/20 in
- Installation Type:
- Horizontal Mount
- Length:
- 2-22/25 in
- Material:
- Carbon Steel, Rubber, Stainless Steel
- Material Type:
- Buna-N
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 285
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Buna-N
- Valve Size:
- 4 in
- Valve Type:
- Wafer Check Valve
- Weight:
- 15.5 lb