Titan Flow Control

CV 42-SS 3 in. Stainless Steel Wafer Check Valve

Part #TCV42SSV  |  Manufacturer Part #CV42SSV0300

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI 594, ANSI B16.5

ASTM Specifications: ASTM A-276 Grade 316, ASTM A-351 CF8M

Clean Bagged: No

Collection: CV 42-SS

End Connection 2: Wafer

End Connections: Wafer

FM Approved: No

IAPMO Listed: No

Maximum Pressure: 275 psi WOG

Maximum Temperature: 100

NSF Certified: No

UL Listed: No

Valve Disc Material: Stainless Steel

Valve Seat Material: Metal, Viton®

Valve Type: Check Valve