3 in. Stainless Steel Wafer Check Valve

You last purchased this on
 
Titan Flow Control

Model CV 42-SS 3 in. Stainless Steel Wafer Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Titan Flow Control

Model CV 42-SS 3 in. Stainless Steel Wafer Check Valve

  • Fast #
  • Part #TCV42SSM0300
  • Item #3956791
  • Manufacturer Part #CV42SSM0300
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 16.5, ANSI 594, ANSI 598
API:
API 594, API 598
ASME:
ASME B16.5
ASTM:
ASTM A-351 Grade CF8M
Collection:
Model CV 42-SS
End Connection 1:
Wafer
End Connection 2:
Wafer
End Connections:
Wafer
Installation Type:
Horizontal, Vertical
Length:
5-79/100 in
Material:
Stainless Steel
Maximum Temperature:
100
NSF Certified:
No
Pressure - High:
275
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
Valve Body Style:
Wafer
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Metal, Viton
Valve Size:
3 in
Valve Type:
Wafer Check Valve
Weight:
10 lb
Width:
2-22/25 in