2 in. Stainless Steel Flanged Swing Check Valve

You last purchased this on
 
Titan Flow Control

Model CV 12-SS 2 in. Stainless Steel Flanged Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Titan Flow Control

Model CV 12-SS 2 in. Stainless Steel Flanged Swing Check Valve

  • Fast #
  • Part #TCV12S0200
  • Item #4484921
  • Manufacturer Part #CV12S0200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Minimal head loss
  • Economical design
  • Robust design
  • Fugitive emission design
  • Versatile design
  • Resilient soft seats
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ANSI:
ANSI B16.34, ANSI B16.5
API:
API 598
ASME:
ASME B16.5, ASME Class 150
ASTM:
ASTM A-240 Grade 316, ASTM A-351 Grade CF8M
Clean Bagged:
No
Collection:
Model CV 12-SS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
4-13/100 in
IAPMO Listed -:
No
Installation Type:
Horizontal Mount
Lead Law Compliance Level:
Compliant Not Certified
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
100
NSF Certified:
No
Pressure - High:
275
Pressure Class:
150#, 275#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Wafer
Valve Disc Material:
Stainless Steel
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Type:
Swing Check Valve
Weight:
2.5 lb
Width:
11/20 in