Titan Flow Control Solder Brass Mesh Wye Strainer TYS56EB0M20

DESCRIPTION

Titan Flow Control Solder Brass Mesh Wye Strainer

TYS56EB0M20

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 125
ASTM Specifications
ASTM B-584
End Connection 1
Solder
End Connection 2
Solder
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in x 1/4 in
Lead Law Compliance Level
Compliant Not Certified
Material
Brass
Maximum Pressure
400 psi
Maximum Temperature
100
Mesh Size
20
NSF Certified
No
Perforation Size
1/16 in
Pressure Class
125#

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS