This product requires certification to purchase.

1/4 in. Cast Iron Threaded 20 Mesh Wye Valve Stainer

Titan Flow Control

YS 12-CI 1/4 in. Cast Iron Threaded 20 Mesh Wye Valve Stainer

  • Fast #
  • Part #TYS12I0025M
  • Item #2270763
  • Manufacturer Part #YS12I0025
3.4 out of 5 Customer Rating
Brand image
Titan Flow Control

YS 12-CI 1/4 in. Cast Iron Threaded 20 Mesh Wye Valve Stainer

  • Fast #
  • Part #TYS12I0025M
  • Item #2270763
  • Manufacturer Part #YS12I0025
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Large straining capacity
  • Precision machined seats
  • Self-cleaning capability
  • Epoxy painted
  • Threaded cap
  • Natural gas and other special applications
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Sizes
1/4 in
Length
3-9/50 in
Mesh Size
20
Pressure Class
250#, 400#
Characteristics & Features
Collection
YS 12-CI
Material
Cast Iron, Stainless Steel, Steel
Strainer Type
Wye
Electrical & Operational Information
Pressure - High
400
Warranty & Product Information
ANSI
ANSI B16.4, ANSI Class 250
ASME
ASME B16.4, ASME Class 300
ASTM
ASTM A-126 Grade B
Recommended Valve Application
Gas, Oil, Water