3/8 in. Brass Threaded 20 Mesh Wye Valve Stainer
YS 55-EB 3/8 in. Brass Threaded 20 Mesh Wye Valve Stainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Large straining capacity: With its large body and sizable straining element, the YS55 and YS56 provide excellent open area ratios that are typically two-and-a-half times larger then the corresponding pipeline minimizing pressure drop across the valve
- Precision machined seats: Precision machined screen seats in both the body and cap help to ensure accurate positioning of the screen during reassembly after cleaning. Also, the machined body seats enable finer filtration by preventing debris bypass
- New Eco-brass® material: Eco-brass® is a lead-free, environmentally friendly brass material. Titan has upgraded our YS55 and YS56 models to meet the demands of the marketplace that require a lead-free brass alternative
- Potable water/FDA applications: This product is suitable for potable water and food contact applications
- Eco-brass® is a high-performance lead-free brass that provides excellent strength and corrosion resistance. Eco-brass® is NSF compliant
- Threaded cap: Titan unit YS55 and YS56 have straight threads to permit easy cap removal for cleaning and proper alignment when reassembling strainer
- Self-cleaning capability: With a tapped NPT blow-off connection, this unit can be fitted with a blow-down valve which facilitates cleaning of the straining element
-
Lead Law Compliant, Not Certified
Specifications
- ANSI:
- ANSI B16.15, ANSI Class 125
- ASME:
- ASME B16.15, ASME Class 125
- ASTM:
- ASTM B-584
- Collection:
- YS 55-EB
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 2-19/50 in
- Material:
- Brass, Plastic, Stainless Steel
- Material Type:
- PTFE
- Maximum Temperature:
- 150
- Mesh Size:
- 20
- NSF Certified:
- No
- Perforation Size:
- 1/16 in
- Pressure - High:
- 200
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye