1-1/2 in. 125# Bronze Sweat Mesh Wye Strainer
This product has been replaced by
Manufacturer Part #YS56EB0150
YS 56-BZ 1-1/2 in. 125# Bronze Sweat Mesh Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self cleaning
- Straight threads on cap
- Economical
- ANSI class 125
- Tapped NPT blow-off
- Plugged blow-off
- Large open area
- Precision machined seats
- Fits 1 1/2" pipe
Specifications
- ANSI:
- ANSI 125
- ASME:
- ASME B16.15
- ASTM:
- ASTM B-584
- Collection:
- YS 56-BZ
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder x Solder
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Bronze
- Maximum Temperature:
- 150
- Mesh Size:
- 20
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Strainer Type:
- Wye