4 x 4 in. Flanged Cast Iron Mesh Wye Strainer
YS 58-CI 4 x 4 in. Flanged Cast Iron Mesh Wye Strainer
Frequently Purchased Together
Product Details
- Large straining capacity
- Precision machined seats
- New design with gauge taps
- Optional cover designs
- Epoxy painted
- Self-cleaning capability
Specifications
- ANSI:
- ANSI B16.1, ANSI Class 125
- ASME:
- ASME B16.1, ASME Class 125
- ASTM:
- ASTM A-126 Grade B
- Collection:
- YS 58-CI
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Installation Type:
- Horizontal, Vertical
- Length:
- 12-3/25 in
- Material:
- Cast Iron, Fiber, Stainless Steel
- Material Type:
- Non-asbestos
- Maximum Temperature:
- 150
- Mesh Size:
- 60
- NSF Certified:
- No
- Perforation Size:
- 1/16 in
- Pressure - High:
- 200
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye