1/2 in. 600# Stainless Steel Threaded 1/16 Perforated Wye Strainer

You last purchased this on
 
Titan Flow Control

YS 81-SS 1/2 in. 600# Stainless Steel Threaded 1/16 Perforated Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Titan Flow Control

YS 81-SS 1/2 in. 600# Stainless Steel Threaded 1/16 Perforated Wye Strainer

  • Fast #
  • Part #TYS81S0050P
  • Item #1677217
  • Manufacturer Part #YS81S0050
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rugged - high quality design
  • Large straining capacity
  • Bolted and cap cover designs
  • Epoxy Painted
  • Self-cleaning capability
  • Precision machined seats
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.11, ANSI B16.34, ANSI Class 600
ASME:
ASME B1.20.1, ASME B16.1, ASME B16.11, ASME B16.34, ASME Class 600
ASTM:
ASTM A-351 Grade CF8M
Collection:
YS 81-SS
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Compliant Not Certified
Length:
2-93/100 in
Material:
Stainless Steel
Maximum Temperature:
100
Perforation Size:
1/16 in
Pressure - High:
1480
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye