This product requires certification to purchase.

0.015 in. Carbide Spray Tip

Titan Tool

ControlMax™ 0.015 in. Carbide Spray Tip

  • Fast #
  • Part #T353515
  • Item #7897242
  • Manufacturer Part #T353515
3.6 out of 5 Customer Rating
Titan Tool

ControlMax™ 0.015 in. Carbide Spray Tip

  • Fast #
  • Part #T353515
  • Item #7897242
  • Manufacturer Part #T353515
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Titan® ControlMax™ 515 Airless Spray Tip
  • .015 in. Reversible Tip
  • 10 - 12 in. Fan Width
  • Atomizes All Architectural Coatings At Half The Pressure Of A Traditional Airless Spray Tip
  • Utilizes Pre-orifice Technology To Deliver Materials With Up To 55% Less Overspray And A More Consistent Spray Pattern
  • Works With All ControlMax™ High Efficiency Airless Systems
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
5 in
Pressure - Maximum
1600 psi
Size
0.015 in
Width
3 in
Characteristics & Features
Brand Model Compatibility
0580005, 0580006, 0580008, and 0580009 Titan Models
Collection
ControlMax™
Color Finish Name
Green
Material
Carbide
Warranty & Product Information
Application
Paint
Product Type
Spray Tip