3/4 x 3/4 x 1/2 in. Round Twist 1 Piece
3/4 x 3/4 x 1/2 in. Round Twist 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Bit Diameter(s) (In):
- 3/4 in
- Bit Sizes:
- 3/4 in
- Drill Bit Type:
- Twist
- Length:
- 6 in
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Twist Bit
- Shank Size:
- 1/2 in
- Shank Style:
- Round