*CVR* LF 1.2 GPM DM 3H GN KITC FCT
Titanium 22 *CVR* LF 1.2 GPM DM 3H GN KITC FCT
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Titanium 22
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes