Commercial Power Venter

You last purchased this on
 
Tjernlund Products

Commercial Power Venter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tjernlund Products

Commercial Power Venter

  • Fast #
  • Part #THS2
  • Item #1881171
  • Manufacturer Part #HS2
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes UC1 universal control and pressure switch interlock
  • Listed for atmospheric heaters
  • Requires Certification

Specifications

Depth:
7 in
Diameter:
11-4/5 in
Height:
9-1/4 in
Length:
15-3/10 in
RPM:
3000
Volts:
115V
Width:
11-1/2 in