DESCRIPTION

  • Assures positive draft against cold starts, down drafts, negative building pressures, undersized flues and long horizontal vent connectors
  • Provides safety interlock for Draft Inducers DJ-3 and D-3

Tjernlund Products Fan Proving Switch

TPS1505

Volts:

SPECIFICATIONS

AMP
15
Height
3 in
Volts
115V
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY