Fan Proving Switch
Fan Proving Switch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Assures positive draft against cold starts, down drafts, negative building pressures, undersized flues and long horizontal vent connectors
- Provides safety interlock for Draft Inducers DJ-3 and D-3
Specifications
- AMP:
- 15
- Height:
- 3 in
- Volts:
- 115V
- Width:
- 5 in