7 x 7-7/8 in. Wall Vent Metal
7 x 7-7/8 in. Wall Vent Metal
Frequently Purchased Together
Product Details
- Includes UC1 universal control and pressure switch interlock
- Side wall vent systems save time and money and are excellent for electric to gas/oil, renovations, new construction or for replacing deteriorated chimneys
- Listed for atmospheric heaters
- Proven safety interlocks assure proper exhaust, a feature conventional chimneys do not offer in today's homes and buildings
- It also increases living space by cutting out interior chases
- Side wall venting saves costly materials and labor on two, three or more story runs
Specifications
- Diameter:
- 4 in
- Height:
- 7-7/8 in
- Length:
- 7 in
- Material:
- Metal
- Width:
- 11-1/2 in