Motor with Wheel for Tjernlund Products SS1 SideWall Vent Systems
Motor with Wheel for Tjernlund Products SS1 SideWall Vent Systems
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Tjernlund Products SS1 SideWall Vent Systems
- Frame Size:
- 48
- Motor Enclosure:
- Totally Enclosed
- Phase:
- Single Phase
- Product Type:
- Condenser Motor
- UL Listed:
- No
- Volts:
- 208/230V