Wall Vent Stainless Steel
Wall Vent Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes UC1 universal control and pressure switch interlock
- For components in contact with oil-fired flue gases
Specifications
- Height:
- 14-3/4 in
- Material:
- Stainless Steel
- Width:
- 15-1/8 in