1 x 1-1/4 in. NPT Thermostat Mixing Valve
TMV80 1 x 1-1/4 in. NPT Thermostat Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1017
- BAA Compliant:
- Yes
- Collection:
- TMV80
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 74 gpm (296 l/min) max
- Height:
- 5-1/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-3/8 in
- Material:
- Brass
- Maximum Temperature:
- 135
- Minimum Temperature:
- 85
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Recommended Valve Application:
- Water
- Valve Size:
- 1 in x 1-1/4 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 32 lb
- Width:
- 12-1/2 in