10 in. Duct Round Takeoff Galvanized Steel in Square to Round Duct
TO10 10 in. Duct Round Takeoff Galvanized Steel in Square to Round Duct
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tabbed opening
- Galvanized steel
- Square adjustable top takeoff
- Manufacturer may vary based on your location
- Includes adjustable angle
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- TO10
- Diameter:
- 10 in
- Material:
- Steel
- Vent Duct Shape:
- Square to Round