TO33 5 in. Duct Round Takeoff Galvanized Steel in Round Duct

Part #SHMTORHS  |  Item #5053376  |  Manufacturer Part #TO3305

Call for Pricing EACH

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Round adjustable top takeoff with half-tab
  • Tabbed opening and slide under lip
  • Galvanized steel
  • Adjustable swivel for maximum access
  • Manufacturer may vary based on your location

Documents

Specifications

Collection: TO33

Diameter: 5 in

Duct Shape: Round

Gauge: 26

Material: Galvanized Steel