TO50 5 in. Duct Round Takeoff Galvanized Steel in Square to Round Duct

Part #SHMTTOS  |  Item #3293168  |  Manufacturer Part #TO5005

Call for Pricing EACH

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Tabs are 3/4" long can be used with 1" - 1 1/2" duct board or Metal
  • Assembled with 1/8" x 5/32" zinc-coated steel rivets
  • Collar is attached by using a colatch bead system
  • Galvanized Steel Construction
  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Collection: TO50

Diameter: 5 in

Duct Shape: Square to Round

Gauge: 30

Length: 5 in

Material: Galvanized Steel

Width: 8 in