6 in. Duct Round Takeoff Galvanized Steel in Square to Round Duct
TO51 6 in. Duct Round Takeoff Galvanized Steel in Square to Round Duct
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tabbed opening
- Galvanized steel, riveted construction
- Square top takeoff with a 1" rise
- Manufacturer may vary based on your location
- Collar attached with bead system
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- TO51
- Diameter:
- 6 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Vent Duct Shape:
- Square to Round