15-1/4 in. Deluxe Bowl Brush in White
15-1/4 in. Deluxe Bowl Brush in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 15" handle provides better reach while decreasing painful bending
- Acid Resistant Plastic with Synthetic Bristles
- Synthetic bristles and plastic handle stand up to the harshest cleaning chemicals
Specifications
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 3-1/2 in
- Length:
- 15-1/4 in
- Material:
- Plastic
- Product Type:
- Brush
- Width:
- 3-1/2 in