3.5ml Trigger Sprayer
3.5ml Trigger Sprayer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3.5 mL output. 9.25" dip tube. 28/400 thread finish
- White/Blue Trigger Sprayer
- High output trigger sprayer
Specifications
- Color Finish Name:
- Blue/White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 12-1/4 in
- Length:
- 4-1/2 in
- Material:
- Plastic, NBR
- Material Type:
- Polypropylene
- Product Type:
- Trigger Spray
- Size:
- 3.5 mL
- Width:
- 1-1/4 in