24 oz. Plastic Spray Bottle

You last purchased this on
 
Tolco

Tolco® 24 oz. Plastic Spray Bottle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tolco

Tolco® 24 oz. Plastic Spray Bottle

  • Fast #
  • Part #T120119
  • Item #7296426
  • Manufacturer Part #120119
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 28/400 thread finish
  • 24 oz Round Bottle with embossed scale
  • Requires Certification

Specifications

Collection:
Tolco®
Color Finish Name:
Natural
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
8-1/2 in
Length:
3-1/2 in
Material:
HDPE
Product Type:
Spray Bottle
Size:
24 oz
Width:
3-1/2 in