DESCRIPTION

Tomlinson Industries Design Reversible Osmosis Faucet

T10193

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
Lead Law Compliant
Yes
NSF Specifications
NSF 61
Spout Type
Swivel

Starting at
Call for Pricing
  • QUANTITY