DESCRIPTION

  • Brass; 1" M4 Solid Screw
  • Brushed Satin Nickel; W: 1-1/4" Projection: 1-1/8"
  • Somerset Hardware; Round Knob

Top Knobs 1-1/4 in. Round Knob

TM281

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
1-1/8 in
Style
Transitional
Width
1-1/4 in

Starting at
Call for Pricing
  • QUANTITY