1-1/2 in. Knob in Honey Bronze
Chareau® Chalet 1-1/2 in. Knob in Honey Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Chareau® Chalet
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-5/16 in
- Diameter - Base:
- 1 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/2 in
- Material:
- Zinc Alloy
- Style:
- Traditional
- Width:
- 1-1/2 in