• Cart

DESCRIPTION

Top Knobs Crystal 1-3/8 in. Knob

TTK128

Color Finish

 

SPECIFICATIONS

Base Diameter
13/16 in
Collection
Crystal
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-1/8 in
Length
1-3/8 in
Material
Brass
Style
Contemporary
Width
1-3/8 in

Starting at
Call for Pricing
  • QUANTITY