DESCRIPTION
- Antique Pewter; H: 4-5/8" W: 1-7/16" Projection 15/16"
- Brass; 1-3/4" M4 Breakoff Screws
- Somerset Door Hardware; Cup Handle
Top Knobs 1-7/16 in. 3-Cup Handle
TM364
Color Finish
SPECIFICATIONS
- Color Finish
- Antique Pewter
- Color Finish Category
- Pewter Tones
- Depth
- 15/16 in
- Height
- 4-5/8 in
- Style
- Transitional
- Width
- 1-7/16 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday