DESCRIPTION

Top Knobs Mercer 12-3/4 in. Cabinet Pull

TTK547

Color Finish

 

SPECIFICATIONS

Base Diameter
3/4 in
Collection
Mercer
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-3/16 in
Handle Type
Pull
Length
12-3/4 in
Material
Zinc Alloy
Style
Contemporary;Transitional
Type
Cabinet Pull
Width
3/32 in

Starting at
Call for Pricing
  • QUANTITY