DESCRIPTION

  • Backed by a lifetime warranty for the original purchaser
  • Each finish is richly and beautifully crafted for a difference you can clearly see
  • Every edge, corner and detail is individually inspected and polished
  • Pieces are solid, not hollow

Top Knobs Nouveau 18-7/8 in. Bar Pull

TM434

Color Finish

 

SPECIFICATIONS

Base Diameter
3/8 in
Collection
Nouveau
Color Finish
Brushed Satin Nickel
Color Finish Category
Nickel Tones
Height
1-7/16 in
Length
21-3/4 in
Style
Transitional
Width
15/32 in

Starting at
Call for Pricing
  • QUANTITY