DESCRIPTION

  • Each finish is richly and beautifully crafted for a difference you can clearly see
  • Every edge, corner, and detail is individually inspected and polished
  • Pieces are solid, not hollow

Top Knobs 3-3/4 in. Square Bar Pull Satin Nickel

TM1161

Color Finish

Satin Nickel

SPECIFICATIONS

Base Diameter
3/8 in
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
4-9/16 in
Material
Zinc Alloy
Width
3/8 in

$7.29
EACH

(Pricing is for Satin Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS