DESCRIPTION

Top Knobs Chareau 4-11/16 in. Cabinet Pull

TTK287

Color Finish

 

SPECIFICATIONS

Base Diameter
7/8 in
Collection
Chareau
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-1/4 in
Length
4-11/16 in
Material
Zinc Alloy
Style
Transitional
Width
7/16 in

Starting at
Call for Pricing
  • QUANTITY