• Cart

DESCRIPTION

Top Knobs Transcend 5-1/16 x 7/16 in. Podium Pull

TTK673

Color Finish

 

SPECIFICATIONS

Base Diameter
7/16 in
Collection
Transcend
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-3/16 in
Handle Type
Pull
Length
5-1/2 in
Material
Zinc Alloy
Style
Contemporary
Type
Pull
Width
7/16 in

Starting at
Call for Pricing
  • QUANTITY