DESCRIPTION

  • Backed by a lifetime warranty for the original purchaser
  • Each finish is richly and beautifully crafted for a difference you can clearly see
  • Every edge, corner and detail is individually inspected and polished
  • Pieces are solid, not hollow

Top Knobs Nouveau 5-3/4 in. Cabinet Pull

TM396

Color Finish

 

SPECIFICATIONS

Collection
Nouveau
Color Finish
Brushed Satin Nickel
Color Finish Category
Nickel Tones
Height
1-1/4 in
IsAcceptableImage
Length
5-3/4 in
Style
Contemporary
Width
9/16 in

Starting at
Call for Pricing
  • QUANTITY