• Cart

DESCRIPTION

Top Knobs Serene 5-7/16 x 7/16 in. Lydia Pull

TTK794

Color Finish

 

SPECIFICATIONS

Collection
Serene
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-1/4 in
Handle Type
Pull
Length
5-7/16 in
Material
Zinc Alloy
Width
7/16 in

Starting at
Call for Pricing
  • QUANTITY