DESCRIPTION

  • Backed by a lifetime warranty for the original purchaser
  • Each finish is richly and beautifully crafted for a difference you can clearly see
  • Every edge, corner and detail is individually inspected and polished
  • Pieces are solid, not hollow

Top Knobs Nouveau 5-7/8 in. Cabinet Pull

TM391

Color Finish

 

SPECIFICATIONS

Collection
Nouveau
Color Finish
Brushed Satin Nickel
Color Finish Category
Nickel Tones
Height
1-13/16 in
Length
5-7/8 in
Style
Transitional
Width
1/2 in

Starting at
Call for Pricing
  • QUANTITY