DESCRIPTION

  • Backed by a lifetime warranty for the original purchaser
  • Each finish is richly and beautifully crafted for a difference you can clearly see
  • Every edge, corner and detail is individually inspected and polished
  • Pieces are solid, not hollow

Top Knobs Tuscany 5/8 in. Small Cabinet Knob

TM148

Color Finish

 

SPECIFICATIONS

Base Diameter
3/4 in
Collection
Tuscany
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Length
2-5/8 in
Material
Zinc Alloy
Style
Traditional
Width
5/8 in

Starting at
Call for Pricing
  • QUANTITY