DESCRIPTION

Top Knobs Aspen 6-5/8 in. Flat Sided Pull

TM136

Color Finish

 

SPECIFICATIONS

Base Diameter
9/16 in
Collection
Aspen
Color Finish
Silicon Bronze Light
Color Finish Category
Bronze Tones
Depth
1-1/2 in
Length
6-5/8 in
Material
Cast Bronze
Style
Contemporary
Width
5/8 in

Starting at
Call for Pricing
  • QUANTITY