6 in. Cabinet Pull in Brushed Satin Nickel

You last purchased this on
 
Top Knobs

Nouveau 6 in. Cabinet Pull in Brushed Satin Nickel

  • Fast #
  • Part #TM381
  • Item #3153751
  • Manufacturer Part #M381
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Nouveau 6 in. Cabinet Pull in Brushed Satin Nickel

This product requires certification to purchase.

X Points
Color Finish Category: Nickel Tones Select Color Finish Category
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Nouveau
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1-1/16 in
Diameter - Base:
3/4 in
Hardware Type:
Drawer Pull
Length:
6 in
Material:
Zinc Alloy
Style:
Modern
Width:
1/2 in