• Cart

DESCRIPTION

Top Knobs Sanctuary II 7-3/8 in. Pull

TTK252

Color Finish

 

SPECIFICATIONS

Base Diameter
3/4 in
Collection
Sanctuary II
Color Finish
Brushed Satin Nickel
Color Finish Category
Nickel Tones
Depth
1-1/16 in
Length
7-3/8 in
Material
Zinc Alloy
Style
Contemporary
Width
3/4 in

Starting at
Call for Pricing
  • QUANTITY